- Adapter
| Thread Type | NPT |
| Connection Type | Push-to-Connect, Threaded |
| Type | Adapter |
| Thread Gender | Male |
| Inch/Metric | Inch |
| Weight | 0.08 LB |
| EAN or UPC | 755652365297 |
| Thread Type | NPT |
| Connection Type | Push-to-Connect, Threaded |
| Type | Adapter |
| Thread Gender | Male |
| Inch/Metric | Inch |
| Weight | 0.08 LB |
| EAN or UPC | 755652365297 |