- Threaded Connection
| Inch/Metric | Inch |
| Connection Type | Threaded |
| Compatible Material | Oil, Grease |
| Material | Steel |
| Type | Elbow |
| Angle | 90 degrees |
| Thread Type | JIC, SAE |
| Working Pressure [Max] | 414 bar, 6000 psi |
| Weight | 0.0 LB |
| EAN or UPC | 755652627562 |
| Inch/Metric | Inch |
| Connection Type | Threaded |
| Compatible Material | Oil, Grease |
| Material | Steel |
| Type | Elbow |
| Angle | 90 degrees |
| Thread Type | JIC, SAE |
| Working Pressure [Max] | 414 bar, 6000 psi |
| Weight | 0.0 LB |
| EAN or UPC | 755652627562 |