- Grease Injector
| Working Pressure [Max] | 345 bar, 5000 psi |
| Compatible Material | Grease |
| Suggested Operating Pressure | 2500 psi |
| Operating Pressure [Max] | 5000 psi |
| Compatible Metering Device | Single Line Parallel |
| Cycle Indicator | Visual |
| NLGI Grade | #2 |
| Series | 150 |
| Type | Grease Injector |
| Weight | 0.35 LB |
| EAN or UPC | 769946707007 |

