- Grease Injector
| Series | 150 |
| Compatible Material | Grease |
| Working Pressure [Max] | 345 bar, 5000 psi |
| Operating Pressure [Max] | 5000 psi |
| NLGI Grade | #2 |
| Type | Grease Injector |
| Cycle Indicator | Visual |
| Suggested Operating Pressure | 2500 psi |
| Weight | 35.6 LB |
| EAN or UPC | 769946733730 |

