- Tank Liner
| Compatible Tank Capacity | 10 gal, 45 L |
| No. of Pieces | 20 |
| Type | Tank Liner |
| Weight | 22.0 LB |
| EAN or UPC | 633955028159 |
| Compatible Tank Capacity | 10 gal, 45 L |
| No. of Pieces | 20 |
| Type | Tank Liner |
| Weight | 22.0 LB |
| EAN or UPC | 633955028159 |