- Threaded Connection
| Finish | Zinc |
| Material | Steel |
| Inch/Metric | Inch |
| Type | Elbow |
| Thread Type | NPT, SAE |
| Connection Type | Threaded |
| Style | Street |
| Weight | 0.02 LB |
| EAN or UPC | 633955365117 |
| Finish | Zinc |
| Material | Steel |
| Inch/Metric | Inch |
| Type | Elbow |
| Thread Type | NPT, SAE |
| Connection Type | Threaded |
| Style | Street |
| Weight | 0.02 LB |
| EAN or UPC | 633955365117 |