- Threaded Connection
| Style | Street |
| Material | Steel |
| Thread Type | NPTF, NPSF |
| Type | Elbow |
| Inch/Metric | Inch |
| Connection Type | Threaded |
| Finish | Zinc |
| Weight | 0.0 LB |
| EAN or UPC | 633955365179 |
| Style | Street |
| Material | Steel |
| Thread Type | NPTF, NPSF |
| Type | Elbow |
| Inch/Metric | Inch |
| Connection Type | Threaded |
| Finish | Zinc |
| Weight | 0.0 LB |
| EAN or UPC | 633955365179 |