- Nylon Material
| Inch/Metric | Inch |
| Color | Black |
| Material | Nylon |
| Working Pressure [Max] | 56 bar, 800 psi |
| Type | Fluid Tube |
| I.D. | 0.1 in, 3 mm |
| Overall Length | 100 ft, 31 m |
| Weight | 0.0 LB |
| EAN or UPC | 633955337213 |
| Inch/Metric | Inch |
| Color | Black |
| Material | Nylon |
| Working Pressure [Max] | 56 bar, 800 psi |
| Type | Fluid Tube |
| I.D. | 0.1 in, 3 mm |
| Overall Length | 100 ft, 31 m |
| Weight | 0.0 LB |
| EAN or UPC | 633955337213 |