- Threaded Connection
| Material | Vinyl |
| Series | Hose |
| Working Pressure [Max] | 241 bar, 3500 psi |
| I.D. | 3/8 in, 9.525 mm |
| Type | Fluid Hose |
| Connection Type | Threaded |
| Weight | 5.425 LB |
| EAN or UPC | 633955248052 |
| Material | Vinyl |
| Series | Hose |
| Working Pressure [Max] | 241 bar, 3500 psi |
| I.D. | 3/8 in, 9.525 mm |
| Type | Fluid Hose |
| Connection Type | Threaded |
| Weight | 5.425 LB |
| EAN or UPC | 633955248052 |