- Adapter
| Thread Type | UNF |
| Material | Monel 405 |
| Type | Adapter |
| Connection Type | Threaded |
| Fits Dia. | 0.75 in, 19 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955239111 |
| Thread Type | UNF |
| Material | Monel 405 |
| Type | Adapter |
| Connection Type | Threaded |
| Fits Dia. | 0.75 in, 19 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955239111 |