- 1 1/4 in Fluid Inlet Size
- 3/8 in Hose Inner Diameter
| Hose Inlet Dia. (in) | 3/8 in, 9.525 mm |
| Air Consumption [Max] | 70 SCFM |
| Fluid Outlet Thread Gender | Male |
| Pump Type | Displacement Pump, Pneumatic Piston Pump |
| Fluid Outlet Size | 3/8 in, 9.525 mm |
| Fluid Outlet Type | NPT |
| Fluid Inlet Size | 1 1/4 in, 31.75 mm |
| Tip Size [Max] | 0.021 in |
| Motor Type | Pneumatic Motor |
| Fluid Inlet Thread Type | NPT |
| Volume Per Cycle | 50 cm3 |
| Compatible Material | Protective Coating |
| Mount Type | Cart |
| Inlet Paint Strainer | 8 Mesh, 16 Mesh |
| Series | X48/X72 |
| Sound Pressure Level [Max] | 68.9 dB(A) |
| Power Source | Pneumatic |
| Fluid Outlet Thread Type | NPT |
| Type | Airless Sprayer |
| Working Pressure [Max] | 500 bar, 7250 psi |
| Weight | 119.5 LB |
| EAN or UPC | 633955027084 |

