- Stud
| Working Pressure [Max] | 43 bar, 625 psi |
| Material | Nylon |
| Connection Type | Push-To-Connect |
| Type | Tube |
| Weight | 0.0 LB |
| EAN or UPC | 633955682238 |
| Working Pressure [Max] | 43 bar, 625 psi |
| Material | Nylon |
| Connection Type | Push-To-Connect |
| Type | Tube |
| Weight | 0.0 LB |
| EAN or UPC | 633955682238 |