- Surface Cleaner
| Type | Horizontal Surface Cleaner |
| Fluid Pressure [Max] | 280 bar, 4000 psi |
| Overall Diameter | 18 in, 457 mm |
| Weight | 30.0 LB |
| EAN or UPC | 633955675681 |
| Type | Horizontal Surface Cleaner |
| Fluid Pressure [Max] | 280 bar, 4000 psi |
| Overall Diameter | 18 in, 457 mm |
| Weight | 30.0 LB |
| EAN or UPC | 633955675681 |