- Liner
| Volume Capacity [Max] | 1000 mL, 32 oz |
| Series | Bags |
| Reusability | Disposable, Reusable |
| Type | Liner |
| Weight | 0.1 LB |
| EAN or UPC | 633955553538 |
| Volume Capacity [Max] | 1000 mL, 32 oz |
| Series | Bags |
| Reusability | Disposable, Reusable |
| Type | Liner |
| Weight | 0.1 LB |
| EAN or UPC | 633955553538 |