- Walk-Behind Striper
| No. of Hoppers | 1 |
| Compatible Material | Thermoplastics |
| Compatible Surfaces | Pavement |
| Series | 200TC |
| Type | Walk-Behind Line Striper |
| Working Pressure [Max] | 17.24 bar, 250 psi |
| No. of Colors | One |
| Weight | 0.0 LB |
| EAN or UPC | 633955581203 |
| No. of Hoppers | 1 |
| Compatible Material | Thermoplastics |
| Compatible Surfaces | Pavement |
| Series | 200TC |
| Type | Walk-Behind Line Striper |
| Working Pressure [Max] | 17.24 bar, 250 psi |
| No. of Colors | One |
| Weight | 0.0 LB |
| EAN or UPC | 633955581203 |