- Carbon Steel Material
| Type | Outlet Plug |
| Overall Length | 0.55 in, 14 mm |
| Material | Carbon Steel |
| Weight | 0.0 LB |
| EAN or UPC | 755652005995 |
| Type | Outlet Plug |
| Overall Length | 0.55 in, 14 mm |
| Material | Carbon Steel |
| Weight | 0.0 LB |
| EAN or UPC | 755652005995 |