- Brass Material
- Tube End Connection
| Connection Type | Tube End |
| Type | Outlet Adapter |
| Overall Length | 1.103 in, 28 mm |
| Material | Brass |
| Weight | 0.0 LB |
| EAN or UPC | 755652005957 |
| Connection Type | Tube End |
| Type | Outlet Adapter |
| Overall Length | 1.103 in, 28 mm |
| Material | Brass |
| Weight | 0.0 LB |
| EAN or UPC | 755652005957 |