- Stud
| Rod or Stud Type | Stud |
| Shank Length | 1.25 in |
| Material | Steel |
| Overall Diameter | 0.865 in, 22 mm |
| Type | Stud |
| Style | Weld |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 755652004202 |
| Rod or Stud Type | Stud |
| Shank Length | 1.25 in |
| Material | Steel |
| Overall Diameter | 0.865 in, 22 mm |
| Type | Stud |
| Style | Weld |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 755652004202 |