- 1 1/4 in Fluid Inlet Size
- 1/4 in Hose Inner Diameter
| Overall Length | 35 in, 889 mm |
| Fluid Inlet Thread Type | UNF-2A |
| No. of Guns | 1 |
| Type | Airless Sprayer |
| Engine Size | 4 hp |
| Overall Width | 22.3 in, 566 mm |
| Power Source | Gas |
| Inlet Paint Strainer | 12 Mesh Stainless Steel Screen |
| Series | 3400 |
| Power Rating | 4.0 hp, 2.98 kW |
| Hose Inlet Dia. (in) | 1/4 in, 6.35 mm |
| Fluid Outlet Type | NPSM |
| Recommended Annual Usage | Up to 250 gal/week |
| Engine Brand | Honda |
| Overall Height [Min] | 40.8 in, 1036 mm |
| Pump Type | Endurance |
| Fluid Outlet Thread Type | NPSM |
| Tip Size [Max] | 0.027 in |
| Sound Pressure Level [Max] | 86 dB(A) |
| Working Pressure [Max] | 228 bar, 3300 psi |
| Fluid Inlet Size | 1 1/4 in, 31.75 mm |
| Fluid Outlet Size | 1/4 in, 6.35 mm |
| Flow Rate [Max] | 0.75 gpm, 2.8 lpm |
| Weight | 135.0 LB |
| EAN or UPC | 755652816997 |

