- 1 5/16 in Fluid Inlet Size
- 1/4 in Hose Inner Diameter
| Power Source | Gas |
| Fluid Inlet Thread Type | UN-2A |
| Series | 3900 |
| Power Rating | 4.0 hp, 2.98 kW |
| Pump Type | Endurance |
| Hose Inlet Dia. (in) | 1/4 in, 6.35 mm |
| No. of Guns | 2 |
| Frame Configuration | Lo-Boy |
| Fluid Outlet Type | NPSM |
| Flow Rate [Max] | 1.25 gpm, 4.73 lpm |
| Engine Size | 4 hp |
| Overall Length | 46.9 in, 1191 mm |
| Fluid Outlet Size | 1/4 in, 6.35 mm |
| Tip Size [Max] | 0.036 in |
| Recommended Annual Usage | Up to 500 gal/week |
| Working Pressure [Max] | 228 bar, 3300 psi |
| Fluid Inlet Size | 1 5/16 in, 33.34 mm |
| Overall Width | 24.4 in, 620 mm |
| Fluid Outlet Thread Type | NPSM |
| Sound Pressure Level [Max] | 96 dB(A) |
| Type | Airless Sprayer |
| Engine Brand | Honda |
| Overall Height [Min] | 26.4 in, 671 mm |
| Inlet Paint Strainer | 8 Mesh Stainless Steel Screen |
| Weight | 181.0 LB |
| EAN or UPC | 755652817178 |

