- Adapter
| Type | Adapter |
| Thread Gender | Male, Female |
| Inch/Metric | Inch |
| Connection Type | Threaded |
| Thread Type | NPT, BSPT |
| Weight | 0.0 LB |
| EAN or UPC | 755652278481 |
| Type | Adapter |
| Thread Gender | Male, Female |
| Inch/Metric | Inch |
| Connection Type | Threaded |
| Thread Type | NPT, BSPT |
| Weight | 0.0 LB |
| EAN or UPC | 755652278481 |