- Walk-Behind Striper
- 0.66 gal Fuel Tank Capacity
| Engine Model | GX120 |
| Gun Activation | 2 Manual |
| Compatible Material | Road-Marking Paint |
| Overall Width | 34.25 in, 870 mm |
| Engine Brand | Honda |
| No. of Hoppers | 1 |
| Power Rating | 4 hp, 2.98 kW |
| Sound Pressure Level [Max] | 96 dB(A) |
| Pump Type | Endurance |
| Working Pressure [Max] | 227 bar, 3300 psi |
| Fuel Tank Capacity | 0.66 gal, 2.5 L |
| Series | 130HS |
| No. of Colors | One |
| Overall Length | 68.25 in, 1733.55 mm |
| Attachments | None |
| No. of Pumps | 1 |
| Compatible Surfaces | Pavement, Turf |
| Power Source | Gas Hydraulic |
| Type | Walk-Behind Line Striper |
| Tip Size [Max] | 0.029 in, 0.737 mm |
| Flow Rate [Max] | 1.3 gpm, 4.9 lpm |
| Recommended Annual Usage | Up to 500 gal/week |
| Weight | 0.0 LB |
| EAN or UPC | 755652319955 |

