- Walk-Behind Striper
- 0.66 gal Fuel Tank Capacity
| Type | Walk-Behind Line Striper |
| No. of Colors | One |
| Bead System | Optional |
| Compatible Surfaces | Pavement, Turf |
| Working Pressure [Max] | 227 bar, 3300 psi |
| Tip Size [Max] | 0.025 in, 0.635 mm |
| Overall Length | 68.75 in, 1746.3 mm |
| Engine Brand | Honda |
| Flow Rate [Max] | 1.25 gpm, 4.73 lpm |
| Power Rating | 4 hp, 2.98 kW |
| Power Source | Gas |
| Compatible Material | Road-Marking Paint |
| Pump Type | Endurance |
| Engine Model | GX120 |
| Gun Activation | 1 Automatic and 1 Manual |
| Overall Width | 34.25 in, 870 mm |
| Attachments | LazerGuide 1700 |
| Sound Pressure Level [Max] | 86.5 dB(A) |
| Fuel Tank Capacity | 0.66 gal, 2.5 L |
| Series | 3900 |
| No. of Pumps | 1 |
| Weight | 0.0 LB |
| EAN or UPC | 755652319993 |

