- Walk-Behind Striper
- 0.95 gal Fuel Tank Capacity
| Compatible Surfaces | Pavement, Turf |
| Power Source | Gas |
| Compatible Material | Road-Marking Paint |
| Flow Rate [Max] | 1.6 gpm, 6.0 lpm |
| Overall Width | 34.25 in, 870 mm |
| No. of Colors | One |
| Working Pressure [Max] | 227 bar, 3300 psi |
| Tip Size [Max] | 0.029 in, 0.737 mm |
| Series | 5900 |
| Type | Walk-Behind Line Striper |
| Fuel Tank Capacity | 0.95 gal, 3.6 L |
| Attachments | None |
| Overall Length | 68.25 in, 1733.55 mm |
| Pump Type | Endurance |
| Engine Brand | Honda |
| Power Rating | 5 hp, 3.73 kW |
| Gun Activation | 2 Manual |
| Engine Model | GX160 |
| No. of Pumps | 1 |
| Sound Pressure Level [Max] | 87.1 dB(A) |
| Recommended Annual Usage | Up to 1,000 gal/week |
| Weight | 0.0 LB |
| EAN or UPC | 755652320029 |

