- Self-Propelled
- 1.4 gal Fuel Tank Capacity
| Power Source | Gas Hydraulic |
| Operating Speed [Max] | 10 mph |
| Tip Size [Max] | 0.039 in, 0.991 mm |
| Gun Activation | 2 Automatic |
| Sound Pressure Level [Max] | 89.1 dB(A) |
| Type | Self-Propelled Line Striper |
| Fuel Tank Capacity | 1.4 gal, 5.3 L |
| Compatible Material | Road-Marking Paint |
| Overall Width | 33 in, 838 mm |
| No. of Pumps | 2 |
| Engine Model | GX390 |
| Overall Length | 73.5 in, 1866.9 mm |
| Engine Brand | Honda |
| Attachments | None |
| Working Pressure [Max] | 227 bar, 3300 psi |
| No. of Colors | Two |
| Pump Type | Endurance |
| Flow Rate [Max] | 2.5 gpm, 9.5 lpm |
| Speed [Max] | 3600 rpm |
| No. of Hoppers | 2 |
| Hopper Volume Capacity | 30 gal, 114 L |
| Bead Tank Size | 240 lb |
| Series | 250DC |
| Power Rating | 13 hp, 9.69 kW |
| Compatible Surfaces | Pavement, Turf |
| Weight | 996.0 LB |
| EAN or UPC | 755652320180 |

