- Threaded Connection
| Finish | Zinc |
| Type | Elbow |
| Inch/Metric | Inch |
| Thread Type | NPT, BSPT |
| Connection Type | Threaded |
| Style | Street |
| Weight | 0.0 LB |
| EAN or UPC | 755652388111 |
| Finish | Zinc |
| Type | Elbow |
| Inch/Metric | Inch |
| Thread Type | NPT, BSPT |
| Connection Type | Threaded |
| Style | Street |
| Weight | 0.0 LB |
| EAN or UPC | 755652388111 |