- Walk-Behind Striper
- 0.95 gal Fuel Tank Capacity
| Gun Activation | 2 Automatic |
| Sound Pressure Level [Max] | 86.5 dB(A) |
| Compatible Material | Road-Marking Paint |
| Type | Walk-Behind Line Striper |
| Engine Model | GX200 |
| No. of Pumps | 1 |
| Fuel Tank Capacity | 0.95 gal, 3.6 L |
| Engine Brand | Honda |
| Series | 200HS |
| Flow Rate [Max] | 2.15 gpm, 8.14 lpm |
| Working Pressure [Max] | 227 bar, 3300 psi |
| Overall Length | 68.75 in, 1746.25 mm |
| Attachments | None |
| Compatible Surfaces | Pavement, Turf |
| Power Source | Gas Hydraulic |
| Power Rating | 6.5 hp, 4.85 kW |
| Pump Type | Endurance |
| No. of Colors | One |
| Overall Width | 34.25 in, 870 mm |
| Bead Tank Size | 120 lb |
| Tip Size [Max] | 0.033 in, 1.194 mm |
| Weight | 552.0 LB |
| EAN or UPC | 755652350422 |

