- Stud
| Type | Stud |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Finish | Zinc |
| Connection Type | Push-To-Connect |
| Material | Carbon Steel |
| Weight | 0.0 LB |
| EAN or UPC | 755652401537 |
| Type | Stud |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Finish | Zinc |
| Connection Type | Push-To-Connect |
| Material | Carbon Steel |
| Weight | 0.0 LB |
| EAN or UPC | 755652401537 |