- Stud
| Finish | Nickel |
| Working Pressure [Max] | 43 bar, 625 psi |
| Connection Type | Push-To-Connect |
| Material | Brass |
| Type | Stud |
| Weight | 0.0 LB |
| EAN or UPC | 755652401568 |
| Finish | Nickel |
| Working Pressure [Max] | 43 bar, 625 psi |
| Connection Type | Push-To-Connect |
| Material | Brass |
| Type | Stud |
| Weight | 0.0 LB |
| EAN or UPC | 755652401568 |