- Stud
| Finish | Nickel |
| Working Pressure [Max] | 138 bar, 2000 psi |
| Type | Stud |
| Material | Brass |
| Connection Type | Push-To-Connect |
| Weight | 0.222 LB |
| EAN or UPC | 755652402312 |
| Finish | Nickel |
| Working Pressure [Max] | 138 bar, 2000 psi |
| Type | Stud |
| Material | Brass |
| Connection Type | Push-To-Connect |
| Weight | 0.222 LB |
| EAN or UPC | 755652402312 |