- Stud
| Working Pressure [Max] | 138 bar, 2000 psi |
| Type | Stud |
| Thread Type | NPT |
| Material | Brass |
| Finish | Nickel |
| Connection Type | Push-to-Connect, Threaded |
| Weight | 0.222 LB |
| EAN or UPC | 755652402329 |
| Working Pressure [Max] | 138 bar, 2000 psi |
| Type | Stud |
| Thread Type | NPT |
| Material | Brass |
| Finish | Nickel |
| Connection Type | Push-to-Connect, Threaded |
| Weight | 0.222 LB |
| EAN or UPC | 755652402329 |