- Stud
| Thread Type | NPT |
| Type | Stud |
| Working Pressure [Max] | 43 bar, 625 psi |
| Connection Type | Push-to-Connect, Threaded |
| Finish | Nickel |
| Material | Brass |
| Weight | 0.0 LB |
| EAN or UPC | 755652402343 |
| Thread Type | NPT |
| Type | Stud |
| Working Pressure [Max] | 43 bar, 625 psi |
| Connection Type | Push-to-Connect, Threaded |
| Finish | Nickel |
| Material | Brass |
| Weight | 0.0 LB |
| EAN or UPC | 755652402343 |