- Adapter
| Outlet Size [Min] | 1/8 in, 3.175 mm |
| Thread Gender | Female |
| Connection Type | Threaded |
| Working Pressure [Max] | 350 bar, 5076 psi |
| Type | Adapter |
| Thread Type | NPT |
| Weight | 0.0 LB |
| EAN or UPC | 755652401605 |
| Outlet Size [Min] | 1/8 in, 3.175 mm |
| Thread Gender | Female |
| Connection Type | Threaded |
| Working Pressure [Max] | 350 bar, 5076 psi |
| Type | Adapter |
| Thread Type | NPT |
| Weight | 0.0 LB |
| EAN or UPC | 755652401605 |