- Cordless Series
| Battery Capacity | 2 Ah |
| Battery Voltage | 20 V |
| Overall Height [Min] | 10.5 in, 266.7 mm |
| Working Pressure [Max] | 138 bar, 2000 psi |
| Overall Width | 5 in, 127 mm |
| Charging Time | 35 min |
| Series | Cordless |
| Frame Configuration | Handheld |
| Type | Handheld Cordless Airless Sprayer |
| Pump Type | Triax Triple Piston |
| Overall Length | 14 in, 356 mm |
| Power Source | Battery Powered |
| Battery Chemistry | Lithium-ion |
| Working Pressure [Min] | 35 bar, 500 psi |
| Tip Size [Max] | 0.016 in |
| Weight | 1.09 LB |
| EAN or UPC | 755652385394 |

