- Lid and Liner
| Volume Capacity [Max] | 1000 mL, 32 oz |
| Reusability | Disposable, Reusable |
| Type | Lid and Liner |
| Weight | 0.795 LB |
| EAN or UPC | 755652412038 |
| Volume Capacity [Max] | 1000 mL, 32 oz |
| Reusability | Disposable, Reusable |
| Type | Lid and Liner |
| Weight | 0.795 LB |
| EAN or UPC | 755652412038 |