- Hose Kit
| Type | Hose Kit |
| Compatible Material | Oil, Grease |
| Hose Length | 5.5 m |
| Working Pressure [Max] | 155.1 bar, 2250 psi |
| Weight | 0.0 LB |
| EAN or UPC | 755652653677 |
| Type | Hose Kit |
| Compatible Material | Oil, Grease |
| Hose Length | 5.5 m |
| Working Pressure [Max] | 155.1 bar, 2250 psi |
| Weight | 0.0 LB |
| EAN or UPC | 755652653677 |