- 1/4 in Air Inlet Size
- 0.25 in Fluid Outlet Size
| Air Inlet Pressure [Max] | 6.9 bar, 100 psi |
| Air Inlet Thread Type | NPT |
| NLGI Grade | #2 |
| Fluid Outlet Thread Type | NPT |
| Reservoir Size [Min] | 7.5 lb |
| Fluid Outlet Type | NPT |
| Compatible Material | Grease |
| Series | A4000 |
| Air Inlet Size | 1/4 in, 6.35 mm |
| Fluid Outlet Size | 0.25 in, 6.35 mm |
| Working Pressure [Max] | 275.8 bar, 4000 psi |
| Type | Pneumatic Piston Pump |
| Power Type | Pneumatic |
| Overall Height [Min] | 20 in, 508 mm |
| Compatible Metering Device | Series Progressive, Single Line Parallel |
| Overall Width | 15.8 in, 401 mm |
| Weight | 0.0 LB |
| EAN or UPC | 755652666646 |

