- Walk-Behind Striper
- 0.95 gal Fuel Tank Capacity
| Engine Model | GX160 |
| No. of Colors | One |
| Compatible Surfaces | Pavement, Turf |
| Power Rating | 5.5 hp, 4.1 kW |
| Flow Rate [Max] | 1.6 gpm, 6.06 lpm |
| Working Pressure [Max] | 227 bar, 3300 psi |
| Pump Type | Endurance |
| Bead System | Optional |
| Gun Activation | 1 Automatic and 1 Manual |
| Compatible Material | Road-Marking Paint |
| Fuel Tank Capacity | 0.95 gal, 3.6 L |
| Attachments | LazerGuide 2000, LazerGuide 1700 |
| Power Source | Gas |
| Series | 5900 |
| Engine Brand | Honda |
| No. of Pumps | 1 |
| Tip Size [Max] | 0.043 in, 1.092 mm |
| Type | Walk-Behind Line Striper |
| Weight | 0.0 LB |
| EAN or UPC | 755652696292 |

