- 1 in Hose Inner Diameter
| No. of Guns | 1 |
| Working Pressure [Max] | 69 bar, 1000 psi |
| Hose Inlet Dia. (in) | 1 in, 25.4 mm |
| Voltage | 120 V |
| Pump Type | Piston |
| Power Source | Electric |
| Tip Size [Max] | 0.071 in |
| Engine Size | 2 hp |
| Frame Configuration | Cart |
| Series | 6912 |
| Power Rating | 2 hp, 1.49 kW |
| Type | Airless Sprayer |
| Flow Rate [Max] | 3.2 gpm, 12 lpm |
| Weight | 0.0 LB |
| EAN or UPC | 755652870319 |

