- Heavy Duty Cart
| Overall Height [Min] | 6.12 in |
| Overall Length | 11 in |
| Type | Heavy Duty Cart |
| Overall Width | 8.54 in |
| Weight | 1.0 LB |
| EAN or UPC | 769946710700 |
| Overall Height [Min] | 6.12 in |
| Overall Length | 11 in |
| Type | Heavy Duty Cart |
| Overall Width | 8.54 in |
| Weight | 1.0 LB |
| EAN or UPC | 769946710700 |