- Quick Disconnect
| Type | Pressure Washer Sprayer Tip |
| Color | Black |
| Connection Type | Quick Disconnect |
| Working Pressure [Max] | 276 bar, 4000 psi |
| Tip Motion | Rotating |
| Series | Rotating Washer Spray Tip |
| Weight | 1.02 LB |
| EAN or UPC | 633955991415 |
| Type | Pressure Washer Sprayer Tip |
| Color | Black |
| Connection Type | Quick Disconnect |
| Working Pressure [Max] | 276 bar, 4000 psi |
| Tip Motion | Rotating |
| Series | Rotating Washer Spray Tip |
| Weight | 1.02 LB |
| EAN or UPC | 633955991415 |