- Quick Disconnect
| Type | Pressure Washer Sprayer Tip |
| Connection Type | Quick Disconnect |
| Series | Oscillating Washer Spray Tip |
| Working Pressure [Max] | 345 bar, 5000 psi |
| Tip Motion | Oscillating |
| Color | Black |
| Weight | 1.585 LB |
| EAN or UPC | 633955991422 |
| Type | Pressure Washer Sprayer Tip |
| Connection Type | Quick Disconnect |
| Series | Oscillating Washer Spray Tip |
| Working Pressure [Max] | 345 bar, 5000 psi |
| Tip Motion | Oscillating |
| Color | Black |
| Weight | 1.585 LB |
| EAN or UPC | 633955991422 |