- Quick Disconnect
| Connection Type | Quick Disconnect |
| Color | Black |
| Working Pressure [Max] | 345 bar, 5000 psi |
| Series | Rotating Washer Spray Tip |
| Type | Pressure Washer Sprayer Tip |
| Weight | 1.715 LB |
| EAN or UPC | 633955991439 |
| Connection Type | Quick Disconnect |
| Color | Black |
| Working Pressure [Max] | 345 bar, 5000 psi |
| Series | Rotating Washer Spray Tip |
| Type | Pressure Washer Sprayer Tip |
| Weight | 1.715 LB |
| EAN or UPC | 633955991439 |