- Airless Sprayer
| Working Pressure [Min] | 50 psi |
| Series | 495 XT |
| Type | Airless Sprayer |
| Tip Size [Max] | 0.027 in |
| Frame Configuration | Hi-Boy |
| Voltage | 120 V |
| Working Pressure [Max] | 3300 psi |
| Flow Rate [Max] | 0.8 gpm |
| Weight | 0.0 LB |
| EAN or UPC | 769946346312 |
| Working Pressure [Min] | 50 psi |
| Series | 495 XT |
| Type | Airless Sprayer |
| Tip Size [Max] | 0.027 in |
| Frame Configuration | Hi-Boy |
| Voltage | 120 V |
| Working Pressure [Max] | 3300 psi |
| Flow Rate [Max] | 0.8 gpm |
| Weight | 0.0 LB |
| EAN or UPC | 769946346312 |