- Airless Sprayer
| Flow Rate [Max] | 1.3 gpm |
| Working Pressure [Min] | 50 psi |
| Frame Configuration | Hi-Boy |
| Series | 1095 XT |
| Working Pressure [Max] | 3300 psi |
| Tip Size [Max] | 0.037 in |
| Voltage | 120 V |
| Type | Airless Sprayer |
| Weight | 0.0 LB |
| EAN or UPC | 769946403824 |
| Flow Rate [Max] | 1.3 gpm |
| Working Pressure [Min] | 50 psi |
| Frame Configuration | Hi-Boy |
| Series | 1095 XT |
| Working Pressure [Max] | 3300 psi |
| Tip Size [Max] | 0.037 in |
| Voltage | 120 V |
| Type | Airless Sprayer |
| Weight | 0.0 LB |
| EAN or UPC | 769946403824 |