- Electric Peristaltic Pump
- 1 in Hose Inside Diameter
- CSM Hose Material
- 94 rpm Maximum Pump Speed
- 4.5 gal/min Maximum Flow
description
- Graco’s SoloTech 23 Hose pump design utilizes a single roller that compresses an engineered hose through a full 360 degrees of rotation. This innovative design means longer hose life when pumping caustic, abrasive or sensitive materials for metering or transfer.
applications
- Peristaltic Hose Pumps for Industrial Metering and Transfer
features
- More flow per revolution than conventional designs
- Inexpensive to maintain - no valves, seals or glands
- Pumps are reversible and can be used to empty lines or clear blockages
- Extended hose life - only one hose compression per revolution
| Flow [Max] | 4.5 gal/min |
| Fluid Pressure [Max] | 9 bar, 125 psi |
| Gear Ratio | 157:1 |
| Standards Met | ATEX, CE |
| Storage Temperature [Max] | 104 ⁰F |
| Outlet Size [Min] | 4.25 in, 108 mm |
| Volume Per Cycle | 0.054 gal, 0.204 L |
| Pump Speed | 2-94 rpm |
| Flow Rate [Min] | 0.095 gpm |
| Storage Temperature [Min] | 14 °F |
| Series | i23 |
| Flow [Min] | 0.095 gal/min |
| Inlet Size | 1 in, 25 mm |
| Pump Speed [Max] | 94 rpm |
| Motor Type | Low Speed, IEC Gearbox Only |
| Hose Material | CSM |
| Type | Electric Peristaltic Pump |
| Pump Speed Range | Low Speed |
| Pump Speed [Min] | 2 rpm |
| Housing Material | Powder Coated Aluminum |
| Overall Width | 17.2 in, 437 mm |
| Barb Material | PVDF |
| Flow Rate | 0.572 gpm |
| Inlet Thread Type | Flange |
| Flow Rate [Max] | 0.572 gpm |
| Weight | 0.0 LB |
| EAN or UPC | 755652325369 |

