- Electric Peristaltic Pump
- 1 in Hose Inside Diameter
- EPDM Hose Material
- 12 rpm Maximum Pump Speed
- 9.8 gal/min Maximum Flow
description
- Graco’s SoloTech 23 Hose pump design utilizes a single roller that compresses an engineered hose through a full 360 degrees of rotation. This innovative design means longer hose life when pumping caustic, abrasive or sensitive materials for metering or transfer.
applications
- Peristaltic Hose Pumps for Industrial Metering and Transfer
features
- More flow per revolution than conventional designs
- Inexpensive to maintain - no valves, seals or glands
- Pumps are reversible and can be used to empty lines or clear blockages
- Extended hose life - only one hose compression per revolution
| Storage Temperature [Max] | 104 ⁰F |
| Pump Speed [Max] | 12 rpm |
| Pump Speed [Min] | 2 rpm |
| Overall Height [Min] | 15.5 in, 394 mm |
| Overall Width | 21.7 in, 551 mm |
| Flow Rate [Max] | 1.354 gpm |
| Storage Temperature [Min] | 14 °F |
| Gear Ratio | 157.43:1 |
| Flow [Min] | 0.225 gal/min |
| Standards Met | ATEX, CE |
| Pump Speed | 2-12 rpm |
| Outlet Size [Min] | 1 in, 25 mm |
| Fluid Pressure [Max] | 9 bar, 125 psi |
| Flow [Max] | 9.8 gal/min |
| Inlet Thread Type | Flange |
| Flow Rate | 1.354 gpm |
| Type | Electric Peristaltic Pump |
| Volume Per Cycle | 0.109 gal, 0.413 L |
| Flow Rate [Min] | 0.225 gpm |
| Barb Material | PVDF |
| Series | i26 |
| Motor Type | Low Speed, NEMA Gearbox Only |
| Pump Speed Range | Low Speed |
| Housing Material | Powder Coated Aluminum |
| Hose Material | EPDM |
| Inlet Size | 1 in, 25 mm |
| Weight | 0.0 LB |
| EAN or UPC | 755652325963 |

