- Electric Peristaltic Pump
- 3/8 in Hose Inside Diameter
- EPDM Hose Material
- 38 rpm Maximum Pump Speed
- 0.67 gal/min Maximum Flow
description
- Graco’s SoloTech 10 Hose pump design utilizes a single roller that compresses an engineered hose through a full 360 degrees of rotation. This innovative design means longer hose life when pumping caustic, abrasive or sensitive materials for metering or transfer.
applications
- Peristaltic Hose Pumps for Industrial Metering and Transfer
features
- More flow per revolution than conventional designs
- Inexpensive to maintain - no valves, seals or glands
- Pumps are reversible and can be used to empty lines or clear blockages
- Extended hose life - only one hose compression per revolution
| Pump Speed Range | Mid Speed |
| Flow [Min] | 0.044 gal/min |
| Barb Material | Stainless Steel |
| Volume Per Cycle | 7 gal, 0.026 L |
| Hose Material | EPDM |
| Pump Speed [Max] | 38 rpm |
| Outlet Size [Min] | 3.54 in, 90 mm |
| Overall Height [Min] | 17.3 in, 439 mm |
| Storage Temperature [Max] | 104 ⁰F |
| Fluid Pressure [Max] | 9 bar, 125 psi |
| Overall Length | 16.2 in, 411 mm |
| Pump Speed | 6-38 rpm |
| Housing Material | Powder Coated Aluminum |
| Flow [Max] | 0.67 gal/min |
| Pump Speed [Min] | 6 rpm |
| Inlet Size | 3/8 in, 9.5 mm |
| Storage Temperature [Min] | 14 °F |
| Gear Ratio | 48:1 |
| Type | Electric Peristaltic Pump |
| Flow Rate [Min] | 0.044 gpm |
| Motor Type | Mid Speed AC |
| Series | i10 |
| Inlet Thread Type | Flange |
| Overall Width | 13 in, 330 mm |
| Flow Rate [Max] | 0.2625 gpm |
| Flow Rate | 0.2625 gpm |
| Standards Met | CE |
| Weight | 0.0 LB |
| EAN or UPC | 755652324706 |

