- 1 in Inlet Size
- 50 gpm Maximum Flow Rate
| Seat Material | 316 Stainless Steel |
| Flow Rate [Max] | 50 gpm, 189 lpm |
| Fluid Operating Temperature [Max] | 180 ⁰F |
| Fluid Operating Temperature [Min] | -40 °F |
| Connection Type | NPT |
| Series | 1" |
| Standards Met | ATEX |
| Diaphragm Material | Santoprene |
| Fluid Pressure [Max] | 8.6 bar, 125 psi |
| Outlet Size [Min] | 1 in, 25.4 mm |
| Type | Pulsation Dampener |
| Inlet Size | 1 in, 25.4 mm |
| Fluid Section Material | Aluminum |
| Weight | 0.0 LB |
| EAN or UPC | 769946745870 |

