- 1 in Inlet Size
- 50 gpm Maximum Flow Rate
| Flow Rate [Max] | 50 gpm, 189 lpm |
| Type | Pulsation Dampener |
| Fluid Operating Temperature [Min] | 32 °F |
| Inlet Size | 1 in, 25.4 mm |
| Series | 1" |
| Fluid Section Material | Polypropylene |
| Fluid Operating Temperature [Max] | 150 ⁰F |
| Outlet Size [Min] | 1 in, 25.4 mm |
| Diaphragm Material | Buna-N |
| Connection Type | Flange |
| Seat Material | Polypropylene |
| Fluid Pressure [Max] | 6.9 bar |
| Weight | 0.0 LB |
| EAN or UPC | 769946746013 |

